TIMKEN
TIMKEN
JXC25370CA-2
TIMKEN TIMKEN
Description
TIMKEN JXC25370CA-2
Bearing Cone; JXC25370CA Basic Number; Standard Precision; 45MM Bore; 20MM Width; Single Row of Roller
Part #
JXC25370CA-2
BDI #
1425361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JXC25370CA-2/p/1425361
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JXC25370CA
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JXC25370CA Basic Number; Standard Precision; 45MM Bore; 20MM Width; Single Row of Roller
Width
0.787 Inch | 20 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

