TIMKEN
TIMKEN
JXC25640CB
TIMKEN TIMKEN
Description
TIMKEN JXC25640CB
Bearing Cone; JXC25640CB Basic Number; Standard Precision; 30MM Bore; 18.1MM Width; Single Row of Roller
Part #
JXC25640CB
BDI #
1478920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JXC25640CB/p/1478920
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.03
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JXC25640CB
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JXC25640CB Basic Number; Standard Precision; 30MM Bore; 18.1MM Width; Single Row of Roller
Width
0.713 Inch | 18.1 Millimeter
Bore
1.181 Inch | 30 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

