

TIMKEN
TIMKEN
K101989-2
TIMKEN TIMKEN
Description
K101989-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cup; K101989 Basic Number; Standard Precision; 9-7/8" Outside Diameter; 4" Width; Double Row of Roller
Part #
K101989-2
BDI #
1361435
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K101989-2/p/1361435
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
28.41
EAN
0053893465876
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
K101989
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K101989-2
Long Description
Bearing Double Cup; K101989 Basic Number; Standard Precision; 9-7/8" Outside Diameter; 4" Width; Double Row of Roller
Width
4 Inch | 101.6 Millimeter
Outside Diameter
9.875 Inch | 250.825 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh