TIMKEN
TIMKEN
K103649-2
TIMKEN TIMKEN
Description
K103649-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; K103649 Basic Number; Standard Precision; 14" Outside Diameter; 6-3/16" Width; Double Row of Roller
Part #
K103649-2
BDI #
1361462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K103649-2/p/1361462
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
93.59
EAN
0053893100487
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
K103649
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K103649-2
Long Description
Bearing Double Cup; K103649 Basic Number; Standard Precision; 14" Outside Diameter; 6-3/16" Width; Double Row of Roller
Outside Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
6.188 Inch | 157.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


