TIMKEN
TIMKEN
K109413-2
TIMKEN TIMKEN
Description
K109413-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW
Bearing Double Cup; K109413 Basic Number; Standard Precision; 12" Outside Diameter; 6-3/16" Width; Double Row of Roller
Part #
K109413-2
BDI #
1361503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K109413-2/p/1361503
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
64.84
EAN
0053893472959
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
K109413
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K109413-2
Long Description
Bearing Double Cup; K109413 Basic Number; Standard Precision; 12" Outside Diameter; 6-3/16" Width; Double Row of Roller
Width
6.188 Inch | 157.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


