TIMKEN
TIMKEN
K149542-2
TIMKEN TIMKEN
Description
K149542-20541 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; K149542 Basic Number; Standard Precision; 4.33" Outside Diameter; 0.64" Width; Single Row of Roller
Part #
K149542-20541
BDI #
19287758
Details
4102.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K149542-2/p/19287758
Your Price
$ 4,102.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.282
EAN
0053893799544
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
K149542
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; K149542 Basic Number; Standard Precision; 4.33" Outside Diameter; 0.64" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter
Width
0.64 Inch | 16.256 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


