TIMKEN
TIMKEN
K150195-2
TIMKEN TIMKEN
Description
K150195-2 TAPERED ROLLER BRG CONE
Bearing Cone; K150195 Basic Number; Standard Precision; 9.97" Bore; 2.81" Width; Single Row of Roller
Part #
K150195-20025
BDI #
1361586
Details
7680.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K150195-2/p/1361586
Your Price
$ 7,680.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
15.62
EAN
0053893103501
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
K150195
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K150195-2
Long Description
Bearing Cone; K150195 Basic Number; Standard Precision; 9.97" Bore; 2.81" Width; Single Row of Roller
Bore
9.97 Inch | 253.238 Millimeter
Width
2.81 Inch | 71.374 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh