TIMKEN
TIMKEN
K24299-2
TIMKEN TIMKEN
Description
K24299-20001 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Bearing Double Cup; K24299 Basic Number; Standard Precision; 1-3/4" Outside Diameter; 1-1/16" Width; Double Row of Roller
Part #
K24299-20001
BDI #
1361761
Details
840.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K24299-2/p/1361761
Your Price
$ 840.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.166
EAN
0053893208145
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K24299
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K24299-2
Long Description
Bearing Double Cup; K24299 Basic Number; Standard Precision; 1-3/4" Outside Diameter; 1-1/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


