

TIMKEN
TIMKEN
K97753-2
TIMKEN TIMKEN
Description
K97753-20001 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Bearing Double Cup; K97753 Basic Number; Standard Precision; 4" Outside Diameter; 2-1/4" Width; Double Row of Roller
Part #
K97753-20001
BDI #
1362203
Details
1414.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K97753-2/p/1362203
Your Price
$ 1,414.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.727
EAN
0053893456188
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K97753
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K97753-2
Long Description
Bearing Double Cup; K97753 Basic Number; Standard Precision; 4" Outside Diameter; 2-1/4" Width; Double Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh