TIMKEN
TIMKEN
KHM218248-2
TIMKEN TIMKEN
Description
KHM218248-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; KHM218248 Basic Number; Standard Precision; 3.54" Bore; 1.57" Width; Single Row of Roller
Part #
KHM218248-2
BDI #
1362268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/KHM218248-2/p/1362268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.716
EAN
0053893895895
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
KHM218248
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; KHM218248 Basic Number; Standard Precision; 3.54" Bore; 1.57" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.57 Inch | 39.878 Millimeter
Bore
3.54 Inch | 89.916 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh