TIMKEN
TIMKEN
KL44610-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN CANADA
Bearing Cup; KL44610 Basic Number; Standard Precision; 1.98" Outside Diameter; 0.41" Width; Single Row of Roller
Part #
KL44610-20C25
BDI #
1362286
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/KL44610-2/p/1362286
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.048
EAN
0053893940526
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
KL44610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; KL44610 Basic Number; Standard Precision; 1.98" Outside Diameter; 0.41" Width; Single Row of Roller
Outside Diameter
1.98 Inch | 50.292 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.41 Inch | 10.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


