SKF
SKF
L 68111/Q
SKF SKF
Description
L 68111 /Q TAPERED ROLLER BEARING ; NON-RETURNABLE SMALL
Bearing Cup; L68111 Basic Number; Standard Precision; 2.361" Outside Diameter; 0.47" Width; Single Row of Roller
Part #
L 68111/Q
BDI #
1259867
Details
18.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L-68111-Q/p/1259867
Your Price
$ 18.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.068
EAN
7316570818185
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L68111
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.13889
Long Description
Bearing Cup; L68111 Basic Number; Standard Precision; 2.361" Outside Diameter; 0.47" Width; Single Row of Roller
Outside Diameter
2.361 Inch | 59.969 Millimeter
Width
0.47 Inch | 11.938 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


