TIMKEN
TIMKEN
L116110-2
TIMKEN TIMKEN
Description
L116110-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; L116110 Basic Number; Standard Precision; 4-9/16" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
L116110-20024
BDI #
1425383
Details
196.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L116110-2/p/1425383
Your Price
$ 196.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.085
EAN
0053893474786
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L116110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L116110-2
Long Description
Bearing Cup; L116110 Basic Number; Standard Precision; 4-9/16" Outside Diameter; 21/32" Width; Single Row of Roller
Outside Diameter
4.563 Inch | 115.9 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


