TIMKEN
TIMKEN
L116110-3
TIMKEN TIMKEN
Description
L116110-3 TAPERED ROLLER BRG CUP
Bearing Cup; L116110 #3 Basic Number; Class 3 Precision; 4-9/16" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
L116110-30000
BDI #
1362372
Details
1210.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L116110-3/p/1362372
Your Price
$ 1,210.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.241
EAN
0053893474847
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
L116110 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L116110 #3 Basic Number; Class 3 Precision; 4-9/16" Outside Diameter; 21/32" Width; Single Row of Roller
Outside Diameter
4.563 Inch | 115.9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


