

TIMKEN
TIMKEN
L217847-2
TIMKEN TIMKEN
Description
L217847-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cone; L217847 Basic Number; Standard Precision; 3-7/16" Bore; 13/16" Width; Single Row of Roller
Part #
L217847-20024
BDI #
1362475
Details
2912.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L217847-2/p/1362475
Your Price
$ 2,912.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.533
EAN
0053893511801
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L217847
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L217847-2
Long Description
Bearing Cone; L217847 Basic Number; Standard Precision; 3-7/16" Bore; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh