TIMKEN
TIMKEN
L269110-2
TIMKEN TIMKEN
Description
L269110-2
Bearing Cup; L269110 Basic Number; Standard Precision; 21" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
L269110 2
BDI #
19287800
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L269110-2/p/19287800
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.003
EAN
0053893573557
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L269110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L269110-2
Long Description
Bearing Cup; L269110 Basic Number; Standard Precision; 21" Outside Diameter; 1-7/16" Width; Single Row of Roller
Outside Diameter
21 Inch | 533.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


