TIMKEN
TIMKEN
L327210-3
TIMKEN TIMKEN
Description
L327210 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; L327210 #3 Basic Number; Class 3 Precision; 6-31/32" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
053893596143
BDI #
1362628
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L327210-3/p/1362628
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.64
EAN
0053893596143
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
L327210 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L327210 #3 Basic Number; Class 3 Precision; 6-31/32" Outside Diameter; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
6.969 Inch | 177.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


