FAG
FAG
L33114
FAG FAG
Description
L33114 TAPERED ROLLER BEARING ; POR NON RETURNABLE 99.85MM ID X 120MM OD
Bearing Cup; 4.724" Outside Diameter; 1.142" Width
Part #
L33114
BDI #
1160045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L33114/p/1160045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.512
EAN
4012802508284
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.129
Product Detail
Bearing Cup
Product Specification
4.724" Outside Diameter; 1.142" Width
Long Description
Bearing Cup; 4.724" Outside Diameter; 1.142" Width