https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
KOYO
KOYO
L44610
KOYO KOYO
Description
L44610 ; TAPERED ROLLER BEARING
Bearing Cup; L44610 Basic Number; Standard Precision; 1.98" Outside Diameter; 0.42" Width; Single Row of Roller
Part #
L44610
BDI #
553069
Details
7.33
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L44610/p/553069
Your Price
$ 7.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
EAN
0605790358432
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L44610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; L44610 Basic Number; Standard Precision; 1.98" Outside Diameter; 0.42" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter
Width
0.42 Inch | 10.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

