RINGBALL
RINGBALL
L44643
RINGBALL RINGBALL
Description
L44643 TAPERED ROLLER BEARING
Bearing Cone; L44643 Basic Number; Standard Precision; 1" Bore; 0.58" Width; Single Row of Roller
Part #
L44643
BDI #
18254391
Details
5.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L44643/p/18254391
Your Price
$ 5.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0623647401919
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L44643
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cone; L44643 Basic Number; Standard Precision; 1" Bore; 0.58" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.58 Inch | 14.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


