Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L44649R https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-SCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzZ8aW1hZ2UvanBlZ3xhREkzTDJobU9TOHhNRFV5TXpZek1EQTBNekUyTmk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmVTBOT1h6TXdNSGd6TURBdWFuQm58NTNkNzU4NDM4YzUwMDc5ZmRlNTI0ZTJiYzUzNTk2OTE3ZDQ4YjMzZWIwOGIyOWJhZDNkNmY2MjI5OTUzZmQzOA
1189254 Tapered Roller Bearings 

NSK NSK

L44649R

Description

L44649R BEARING CONE ; POR 1.0625" BOREX0.58" W

Bearing Cone; L44649R Basic Number; Standard Precision; 1-1/16" Bore; 0.58" Width; Single Row of Roller

Part #

L44649R

BDI #
1189254

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.07
EAN
0029176086144
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L44649R
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.18
Long Description
Bearing Cone; L44649R Basic Number; Standard Precision; 1-1/16" Bore; 0.58" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.063 Inch | 27 Millimeter
Width
0.58 Inch | 14.732 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh