NSK
NSK
L45449RG
NSK NSK
Description
L45449RG BEARING CONE ; POR 1.1417" BOREX0.58" W
Bearing Cone; L45449RG Basic Number; Standard Precision; 29MM Bore; 14.224MM Width; Single Row of Roller
Part #
L45449RG
BDI #
1189257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L45449RG/p/1189257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.07
EAN
0029176001536
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L45449RG
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.255
Long Description
Bearing Cone; L45449RG Basic Number; Standard Precision; 29MM Bore; 14.224MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.56 Inch | 14.224 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh