TIMKEN
TIMKEN
L467510-3
TIMKEN TIMKEN
Description
L467510-3 TAPERED ROLLER BRG CUP ; SINGLE CUP 18-24 OD
Bearing Cup; L467510 #3 Basic Number; Class 3 Precision; 20" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
L467510-30000
BDI #
1362820
Details
14336.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L467510-3/p/1362820
Your Price
$ 14,336.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
8.6
EAN
0053893623047
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
L467510 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L467510 #3 Basic Number; Class 3 Precision; 20" Outside Diameter; 1-7/8" Width; Single Row of Roller
Width
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


