TIMKEN
TIMKEN
L467510B-2
TIMKEN TIMKEN
Description
L467510B-2 TAPERED ROLLER BRG CUP
Bearing Cup; L467510B Basic Number; Standard Precision; 20" Outside Diameter; 1.87" Width; Single Row of Roller
Part #
L467510B-20000
BDI #
17201387
Details
15871.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L467510B-2/p/17201387
Your Price
$ 15,871.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0053893623085
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L467510B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L467510B Basic Number; Standard Precision; 20" Outside Diameter; 1.87" Width; Single Row of Roller
Outside Diameter
20 Inch | 508 Millimeter
Width
1.87 Inch | 47.498 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


