TIMKEN
TIMKEN
L555210DC-2
TIMKEN TIMKEN
Description
L555210DC-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; L555210DC Basic Number; Standard Precision; 14-3/4" Outside Diameter; 3-1/8" Width; Double Row of Roller
Part #
L555210DC-2
BDI #
1362952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L555210DC-2/p/1362952
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.976
EAN
0053893156576
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
L555210DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L555210DC-2
Long Description
Bearing Double Cup; L555210DC Basic Number; Standard Precision; 14-3/4" Outside Diameter; 3-1/8" Width; Double Row of Roller
Outside Diameter
14.75 Inch | 374.65 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


