TIMKEN
TIMKEN
L555249-3
TIMKEN TIMKEN
Description
L555249-3 TAPERED ROLLER BRG CONE
Bearing Cone; L555249 #3 Basic Number; Class 3 Precision; 11-1/2" Bore; 1-7/8" Width; Single Row of Roller
Part #
L555249-30000
BDI #
1362956
Details
18509.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L555249-3/p/1362956
Your Price
$ 18,509.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
8.56
EAN
0053893646763
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
L555249 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L555249 #3 Basic Number; Class 3 Precision; 11-1/2" Bore; 1-7/8" Width; Single Row of Roller
Bore
11.5 Inch | 292.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


