TIMKEN
TIMKEN
L570649-2
TIMKEN TIMKEN
Description
L570649-2
Bearing Cone; L570649 Basic Number; Standard Precision; 18" Bore; 2-15/16" Width; Single Row of Roller
Part #
L570649 2
BDI #
19287815
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L570649-2/p/19287815
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
29.031
EAN
0053893648361
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L570649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L570649-2
Long Description
Bearing Cone; L570649 Basic Number; Standard Precision; 18" Bore; 2-15/16" Width; Single Row of Roller
Width
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


