KOYO
KOYO
L610510
KOYO KOYO
Description
L610510 ; TAPERED ROLLER BEARING
Bearing Cup; L610510 Basic Number; Standard Precision; 3-23/32" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
L610510
BDI #
553127
Details
63.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L610510/p/553127
Your Price
$ 63.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.152
EAN
0605790358975
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L610510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; L610510 Basic Number; Standard Precision; 3-23/32" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.719 Inch | 94.463 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


