TIMKEN
TIMKEN
L623149-3
TIMKEN TIMKEN
Description
L623149-3 ; TRB SINGLE CONE PRECISION 4-8 OD
Bearing Cone; L623149 #3 Basic Number; Class 3 Precision; 4-1/2" Bore; 27/32" Width; Single Row of Roller
Part #
L623149-3
BDI #
1363003
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L623149-3/p/1363003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.676
EAN
0053893653402
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
L623149 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L623149 #3 Basic Number; Class 3 Precision; 4-1/2" Bore; 27/32" Width; Single Row of Roller
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh