

TIMKEN
TIMKEN
L624549-20N20
TIMKEN TIMKEN
Description
L624549-20N07 TAPERED ROLLER BRG CONE ; POR PRECISION 4-3/4" BORE 27/32" WID
Bearing Cone; L624549 Basic Number; Standard Precision; 4-3/4" Bore; 27/32" Width; Single Row of Roller
Part #
L624549-20N07
BDI #
1363029
Details
716.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L624549-20N20/p/1363029
Your Price
$ 716.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.748
EAN
0053893654102
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L624549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L624549-2
Long Description
Bearing Cone; L624549 Basic Number; Standard Precision; 4-3/4" Bore; 27/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh