TIMKEN
TIMKEN
L624549-3
TIMKEN TIMKEN
Description
L624549-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; L624549 #3 Basic Number; Class 3 Precision; 4-3/4" Bore; 27/32" Width; Single Row of Roller
Part #
L624549-30000
BDI #
1363030
Details
1877.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L624549-3/p/1363030
Your Price
$ 1,877.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.717
EAN
0053893654126
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
L624549 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L624549 #3 Basic Number; Class 3 Precision; 4-3/4" Bore; 27/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


