TIMKEN
TIMKEN
L630310-3
TIMKEN TIMKEN
Description
L630310-3 TAPERED ROLLER BRG CUP
Bearing Cup; L630310 #3 Basic Number; Class 3 Precision; 7-9/16" Outside Diameter; 0.748" Width; Single Row of Roller
Part #
L630310-30000
BDI #
1363060
Details
2777.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L630310-3/p/1363060
Your Price
$ 2,777.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.583
EAN
0053893656045
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
L630310 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L630310 #3 Basic Number; Class 3 Precision; 7-9/16" Outside Diameter; 0.748" Width; Single Row of Roller
Outside Diameter
7.563 Inch | 192.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.748 Inch | 18.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


