NTN
NTN
L659610
NTN NTN
Description
L659610 TAPERED RLR BRG CUP ; SGL 16.375"X1.4375" STL
Bearing Cup; L659610 Basic Number; Standard Precision; 16-3/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
L659610
BDI #
1221981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L659610/p/1221981
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359099478
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L659610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; L659610 Basic Number; Standard Precision; 16-3/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Outside Diameter
16.375 Inch | 415.925 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


