RINGBALL
RINGBALL
L68110
RINGBALL RINGBALL
Description
L68110 TAPERED ROLLER BEARING
Bearing Cup; L68110 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.47" Width; Single Row of Roller
Part #
L68110
BDI #
18253631
Details
3.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L68110/p/18253631
Your Price
$ 3.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0623647401957
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L68110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cup; L68110 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.47" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.47 Inch | 11.938 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


