

TIMKEN
TIMKEN
L725311-2
TIMKEN TIMKEN
Description
L725311-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; L725311 Basic Number; Standard Precision; 6-3/4" Outside Diameter; 0.72" Width; Single Row of Roller
Part #
L725311-20024
BDI #
1363123
Details
2471.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L725311-2/p/1363123
Your Price
$ 2,471.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.537
EAN
0053893672564
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L725311
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L725311-2
Long Description
Bearing Cup; L725311 Basic Number; Standard Precision; 6-3/4" Outside Diameter; 0.72" Width; Single Row of Roller
Width
0.72 Inch | 18.288 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh