TIMKEN
TIMKEN
L812148-3
TIMKEN TIMKEN
Description
L812148-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 4 OD
Bearing Cone; L812148 #3 Basic Number; Class 3 Precision; 2-5/8" Bore; 0.693" Width; Single Row of Roller
Part #
L812148-3
BDI #
1363161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L812148-3/p/1363161
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.378
EAN
0053893694399
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
L812148 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L812148 #3 Basic Number; Class 3 Precision; 2-5/8" Bore; 0.693" Width; Single Row of Roller
Width
0.693 Inch | 17.602 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


