NTN
NTN
L812148
NTN NTN
Description
L812148 TAPERED RLR BRG CONE ; 2.625"X0.693"
Bearing Cone; L812148 Basic Number; Standard Precision; 2-5/8" Bore; 0.693" Width; Single Row of Roller
Part #
L812148
BDI #
1221990
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L812148/p/1221990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.342
EAN
4547359483420
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L812148
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; L812148 Basic Number; Standard Precision; 2-5/8" Bore; 0.693" Width; Single Row of Roller
Bore
2.625 Inch | 66.675 Millimeter
Width
0.693 Inch | 17.602 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


