TIMKEN
TIMKEN
L814710-2
TIMKEN TIMKEN
Description
L814710-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; L814710 Basic Number; Standard Precision; 4-5/16" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
L814710-20024
BDI #
1363165
Details
168.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L814710-2/p/1363165
Your Price
$ 168.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.225
EAN
0053893695983
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L814710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L814710-2
Long Description
Bearing Cup; L814710 Basic Number; Standard Precision; 4-5/16" Outside Diameter; 19/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Outside Diameter
4.313 Inch | 109.55 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


