NTN
NTN
L814710
NTN NTN
Description
L814710 TAPERED RLR BRG CUP ; SGL 4.3125"X0.5938" STL
Bearing Cup; L814710 Basic Number; Standard Precision; 4-5/16" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
L814710
BDI #
1221991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L814710/p/1221991
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.198
EAN
4547359483444
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L814710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; L814710 Basic Number; Standard Precision; 4-5/16" Outside Diameter; 19/32" Width; Single Row of Roller
Outside Diameter
4.313 Inch | 109.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


