NTN
NTN
L814749
NTN NTN
Description
L814749 TAPERED RLR BRG CONE ; 3"X0.75"
Bearing Cone; L814749 Basic Number; Standard Precision; 3" Bore; 3/4" Width; Single Row of Roller
Part #
L814749
BDI #
1221992
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L814749/p/1221992
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.365
EAN
4547359483468
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L814749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; L814749 Basic Number; Standard Precision; 3" Bore; 3/4" Width; Single Row of Roller
Bore
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


