TIMKEN
TIMKEN
L848810-2
TIMKEN TIMKEN
Description
L848810-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; L848810 Basic Number; Standard Precision; 12.793" Outside Diameter; 1.102" Width; Single Row of Roller
Part #
L848810-20024
BDI #
1363181
Details
3711.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L848810-2/p/1363181
Your Price
$ 3,711.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.075
EAN
0053893806136
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L848810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L848810-2
Long Description
Bearing Cup; L848810 Basic Number; Standard Precision; 12.793" Outside Diameter; 1.102" Width; Single Row of Roller
Width
1.102 Inch | 27.991 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
12.793 Inch | 324.942 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


