TIMKEN
TIMKEN
L860049A-2
TIMKEN TIMKEN
Description
L860049A-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; L860049A Basic Number; Standard Precision; 12.988" Bore; 1-7/8" Width; Single Row of Roller
Part #
L860049A-2
BDI #
1363216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L860049A-2/p/1363216
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.68
EAN
0053893161723
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L860049A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L860049A-2
Long Description
Bearing Cone; L860049A Basic Number; Standard Precision; 12.988" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Bore
12.988 Inch | 329.895 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


