TIMKEN
TIMKEN
L879947-2
TIMKEN TIMKEN
Description
L879947-2
Bearing Cone; L879947 Basic Number; Standard Precision; 24" Bore; 3-5/8" Width; Single Row of Roller
Part #
L879947 2
BDI #
19287817
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L879947-2/p/19287817
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
64.708
EAN
0053893703428
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L879947
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L879947-2
Long Description
Bearing Cone; L879947 Basic Number; Standard Precision; 24" Bore; 3-5/8" Width; Single Row of Roller
Width
3.625 Inch | 92.075 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
24 Inch | 609.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


