TIMKEN
TIMKEN
LL103010-2
TIMKEN TIMKEN
Description
LL103010-20024 TAPERED ROLLER BRG CUP ; STD PRECISION 2-13/16" OD
Bearing Cup; LL103010 Basic Number; Standard Precision; 2-13/16" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
LL103010-20024
BDI #
1363446
Details
200.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL103010-2/p/1363446
Your Price
$ 200.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.069
EAN
0053893467139
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LL103010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL103010-2
Long Description
Bearing Cup; LL103010 Basic Number; Standard Precision; 2-13/16" Outside Diameter; 3/8" Width; Single Row of Roller
Outside Diameter
2.813 Inch | 71.45 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh