TIMKEN
TIMKEN
LL205449-2
TIMKEN TIMKEN
Description
LL205449-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 2" BORE
Bearing Cone; LL205449 Basic Number; Standard Precision; 2" Bore; 1/2" Width; Single Row of Roller
Part #
LL205449-20024
BDI #
1363473
Details
325.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL205449-2/p/1363473
Your Price
$ 325.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.159
EAN
0053893508818
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LL205449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL205449-2
Long Description
Bearing Cone; LL205449 Basic Number; Standard Precision; 2" Bore; 1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


