

TIMKEN
TIMKEN
LL20949NW-2
TIMKEN TIMKEN
Description
LL20949NW-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; LL20949NW Basic Number; Standard Precision; 5/16" Bore; 7/16" Width; Single Row of Roller
Part #
LL20949NW-2
BDI #
1363481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL20949NW-2/p/1363481
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.026
EAN
0053893202174
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LL20949NW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL20949NW-2
Long Description
Bearing Cone; LL20949NW Basic Number; Standard Precision; 5/16" Bore; 7/16" Width; Single Row of Roller
Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh