NTN
NTN
LL244510
NTN NTN
Description
LL244510 TAPERED RLR BRG CUP ; SGL 10.5625"X0.7283" STL
Bearing Cup; LL244510 Basic Number; Standard Precision; 10-9/16" Outside Diameter; 0.728" Width; Single Row of Roller
Part #
LL244510
BDI #
1222113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL244510/p/1222113
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.59
EAN
4547359795295
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LL244510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.31
Long Description
Bearing Cup; LL244510 Basic Number; Standard Precision; 10-9/16" Outside Diameter; 0.728" Width; Single Row of Roller
Width
0.728 Inch | 18.491 Millimeter
Outside Diameter
10.563 Inch | 268.3 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh