NTN
NTN
LL244549
NTN NTN
Description
LL244549 TAPERED RLR BRG CONE ; 9.125"X0.8465"
Bearing Cone; LL244549 Basic Number; Standard Precision; 9-1/8" Bore; 0.846" Width; Single Row of Roller
Part #
LL244549
BDI #
1222114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL244549/p/1222114
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359795301
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL244549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LL244549 Basic Number; Standard Precision; 9-1/8" Bore; 0.846" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
9.125 Inch | 231.775 Millimeter
Width
0.846 Inch | 21.488 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


