TIMKEN
TIMKEN
LL264648-3
TIMKEN TIMKEN
Description
LL264648-3 TAPERED ROLLER BRG CONE
Bearing Cone; LL264648 #3 Basic Number; Class 3 Precision; 14-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
LL264648-30000
BDI #
1363518
Details
16926.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL264648-3/p/1363518
Your Price
$ 16,926.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.38
EAN
0053893568829
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LL264648 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LL264648 #3 Basic Number; Class 3 Precision; 14-3/4" Bore; 1-1/8" Width; Single Row of Roller
Bore
14.75 Inch | 374.65 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


