TIMKEN
TIMKEN
LL521810-3
TIMKEN TIMKEN
Description
LL521810-3 TAPERED ROLLER BRG CUP
Bearing Cup; LL521810 #3 Basic Number; Class 3 Precision; 5-19/32" Outside Diameter; 15/32" Width; Single Row of Roller
Part #
LL521810-30000
BDI #
1363603
Details
2697.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL521810-3/p/1363603
Your Price
$ 2,697.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.25
EAN
0053893632315
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
LL521810 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL521810 #3 Basic Number; Class 3 Precision; 5-19/32" Outside Diameter; 15/32" Width; Single Row of Roller
Width
0.469 Inch | 11.913 Millimeter
Outside Diameter
5.594 Inch | 142.088 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


